FESTO

FESTO Short stroke cylinder ADVC-32-25-I-P 188213

  • ERIKS:23211471
  • Manufacturer:4052568077976
Image 1
Save to list

€137.82/ pieceexcl. VAT

€166.76incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ADVC
Function
Double acting
ISO standard
ISO 6431
Cushioning
Mechanical
Magnetic
No
Bore diameter
32 mm
Stroke length
25 mm
Port Size
G1/8 in
Thread form piston-rod
Male thread
Thread size piston-rod
M 16x1.5
Housing material
Anodised aluminium
Material piston rod
High alloy steel
Seal material
TPE-U(PU)
Material cover
Aluminium die-cast, anodized
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 0.6 to 10 bar
Weight
360 g