

€159.56/ pieceexcl. VAT
€193.07incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VLK |
Flow rate at 6 Bar | 90 l/min |
Operating pressure | from 2.5 to 8 bar |
Construction size | 2.5 |
Ambient temperature | from -10 to 60 °C |
Housing material | Zinc die-casting |
Seal material | TPE-U(PU) |