FESTO

FESTO Shock absorber YSRW-7-10 191193

  • ERIKS:23211862
  • Manufacturer:4052568150488
Image 1
Save to list

€79.64/ pieceexcl. VAT

€96.36incl. VAT

7 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
YSRW
Size
7
Stroke
10 mm
Cushioning
Self-adjusting cushioning
Max. energy capacity per cycle
15 J
Max. energy capacity per hour
2.5 J
Operating temperature
from -10 to 80 °C
With nut
Yes
Housing material
High alloy steel
Material piston rod
High alloy steel
Piston rod seal material
NBR
Weight
18 g