

€76.31/ pieceexcl. VAT
€92.34incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | YSRW |
Size | 5 |
Stroke | 8 mm |
Cushioning | Self-adjusting cushioning |
Max. energy capacity per cycle | 10 J |
Max. energy capacity per hour | 1.3 J |
Operating temperature | from -10 to 80 °C |
With nut | Yes |
Housing material | High alloy steel |
Material piston rod | High alloy steel |
Piston rod seal material | NBR |
Weight | 8 g |
€70.82/ pieceexcl. VAT
€85.69incl. VAT
Estimated delivery date - 13/11/2026