

€167.77/ pieceexcl. VAT
€203.00incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | YSRW |
Size | 16 |
Stroke | 26 mm |
Cushioning | Self-adjusting cushioning |
Max. energy capacity per cycle | 68 J |
Max. energy capacity per hour | 35 J |
Operating temperature | from -10 to 80 °C |
With nut | Yes |
Housing material | Steel, galvanized |
Material piston rod | High alloy steel |
Piston rod seal material | NBR |
Weight | 190 g |