

€146.79/ pieceexcl. VAT
€177.62incl. VAT
9 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | YSR |
Size | 8 |
Stroke | 8 mm |
Cushioning | Self-adjusting cushioning |
Max. energy capacity per cycle | 18 J |
Max. energy capacity per hour | 3 J |
Operating temperature | from -10 to 80 °C |
With nut | Yes |
Housing material | High alloy steel |
Material piston rod | High alloy steel |
Piston rod seal material | NBR |
Weight | 32 g |
€106.75/ pieceexcl. VAT
€129.17incl. VAT
Estimated delivery date - 10/11/2026