

€406.29/ pieceexcl. VAT
€491.61incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | YSR |
Size | 25 |
Stroke | 40 mm |
Cushioning | Self-adjusting cushioning |
Max. energy capacity per cycle | 150 J |
Max. energy capacity per hour | 160 J |
Operating temperature | from -10 to 80 °C |
With nut | Yes |
Housing material | Steel, galvanized |
Material piston rod | High alloy steel |
Piston rod seal material | NBR |
Weight | 600 g |