FESTO

FESTO Shock absorber YSR-20-25-C 34574

  • ERIKS:23210325
  • Manufacturer:4052568010058
Image 1
Save to list

€296.85/ pieceexcl. VAT

€359.19incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
YSR
Size
20
Stroke
25 mm
Cushioning
Self-adjusting cushioning
Max. energy capacity per cycle
92 J
Max. energy capacity per hour
60 J
Operating temperature
from -10 to 80 °C
With nut
Yes
Housing material
Steel, galvanized
Material piston rod
High alloy steel
Piston rod seal material
NBR
Weight
318 g