

€153.58/ pieceexcl. VAT
€185.83incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | DYSR |
Size | 8 |
Stroke | 8 mm |
Cushioning | Adjustable |
Max. energy capacity per cycle | 24 J |
Max. energy capacity per hour | 4 J |
Operating temperature | from -10 to 80 °C |
With nut | Yes |
Housing material | High alloy steel |
Material piston rod | High alloy steel |
Piston rod seal material | NBR |
Weight | 60 g |