FESTO

FESTO Shock absorber DYSR-25-40-Y5 1138648

  • ERIKS:24200888
  • Manufacturer:4052568227388
Image 1
Shock Absorber Dysr-25-40-Y5 1138648
Save to list

€535.84/ pieceexcl. VAT

€648.37incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DYSR
Size
25
Stroke
40 mm
Cushioning
Adjustable
Max. energy capacity per cycle
220 J
Max. energy capacity per hour
160 J
Operating temperature
from -10 to 80 °C
With nut
Yes
Housing material
Steel, galvanized
Material piston rod
High alloy steel
Piston rod seal material
NBR
Weight
715 g