FESTO

FESTO Shock absorber DYSR-20-25-Y5 1138646

  • ERIKS:24210820
  • Manufacturer:4052568227364
Image 1
Save to list

€400.35/ pieceexcl. VAT

€484.42incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DYSR
Size
20
Stroke
25 mm
Cushioning
Adjustable
Max. energy capacity per cycle
135 J
Max. energy capacity per hour
62.5 J
Operating temperature
from -10 to 80 °C
With nut
Yes
Housing material
Steel, galvanized
Material piston rod
High alloy steel
Piston rod seal material
NBR
Weight
355 g