

€222.44/ pieceexcl. VAT
€269.15incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | DYSR |
Size | 12 |
Stroke | 12 mm |
Cushioning | Adjustable |
Max. energy capacity per cycle | 60 J |
Max. energy capacity per hour | 10.8 J |
Operating temperature | from -10 to 80 °C |
With nut | Yes |
Housing material | Steel, galvanized |
Material piston rod | High alloy steel |
Piston rod seal material | NBR |
Weight | 120 g |