FESTO

FESTO Shock absorber DYSR-12-12-Y5 1138642

  • ERIKS:24208134
  • Manufacturer:4052568227326
Image 1
Save to list

€222.44/ pieceexcl. VAT

€269.15incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DYSR
Size
12
Stroke
12 mm
Cushioning
Adjustable
Max. energy capacity per cycle
60 J
Max. energy capacity per hour
10.8 J
Operating temperature
from -10 to 80 °C
With nut
Yes
Housing material
Steel, galvanized
Material piston rod
High alloy steel
Piston rod seal material
NBR
Weight
105 g