

€131.30/ pieceexcl. VAT
€158.87incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | DYSC |
Size | 12 |
Stroke | 12 mm |
Cushioning | Self-adjusting cushioning |
Max. energy capacity per cycle | 36 J |
Max. energy capacity per hour | 10 J |
Operating temperature | from -10 to 80 °C |
With nut | Yes |
Housing material | Steel, galvanized |
Material piston rod | High alloy steel |
Piston rod seal material | NBR |
Weight | 81 g |