FESTO

FESTO Shock absorber DYEF-M6-Y1F 548372

  • ERIKS:11650595
  • Manufacturer:4052568093266
Image 1
Save to list

€29.84/ pieceexcl. VAT

€36.11incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DYEF-Y1F
Size
M6
Stroke
3.1 mm
Cushioning
Flexible cushioning with fixed metallic stop
Max. energy capacity per cycle
0.03 J
Operating temperature
from 0 to 60 °C
With nut
Yes
Housing material
High alloy steel
Piston rod seal material
NBR
Weight
5.1 g