FESTO

FESTO Shock absorber DYEF-M5-Y1F 548371

  • ERIKS:11650594
  • Manufacturer:4052568093259
Image 1
Save to list

€26.81/ pieceexcl. VAT

€32.44incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DYEF-Y1F
Size
M5
Stroke
2.8 mm
Cushioning
Flexible cushioning with fixed metallic stop
Max. energy capacity per cycle
0.02 J
Operating temperature
from 0 to 60 °C
With nut
Yes
Housing material
High alloy steel
Piston rod seal material
NBR
Weight
2.9 g