FESTO

FESTO Shock absorber DYEF-M5-Y1 1179818

  • ERIKS:12266945
  • Manufacturer:4052568061463
Image 1
Save to list

€11.43/ pieceexcl. VAT

€13.83incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DYEF-Y1
Size
M5
Stroke
1.5 mm
Cushioning
Flexible cushioning without metal fixed stop
Max. energy capacity per cycle
0.05 J
Operating temperature
from 0 to 60 °C
With nut
Yes
Housing material
High alloy steel
Piston rod seal material
NBR
Weight
3.6 g