FESTO

FESTO Servo motor without brake, EMMT-AS-80-S-LS-RMY, 408 W, 6700 RPM, IP40, Star inside winding

  • ERIKS:15090441
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€664.29/ pieceexcl. VAT

€803.79incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
EMMT-AS
Type
Servo motor without brake
Type
Servo motor without brake
Size
165.2 x 122 x 82 mm
Output shaft
Smooth shaft
Winding
Star inside
Electrical connection
Hybrid plug
With brake
No
Degree of protection (IP)
40
Operating voltage at DC
325 V
Ambient temperature
from -40 to 40 °C
Standard
IEC 60034
Electrical connector system
M23x1
Max. Speed
6700 rpm
Motor constant
0.48
Nominal current
2.7 A
Nominal power
408 W
Continuous rated speed
3000
Nominal torque
1.3 Nm
Peak current
8.4 A
Peak torque
2.8 Nm
Weight
2020 g