






€664.29/ pieceexcl. VAT
€803.79incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | EMMT-AS |
Type | Servo motor without brake |
Type | Servo motor without brake |
Size | 165.2 x 122 x 82 mm |
Output shaft | Smooth shaft |
Winding | Star inside |
Electrical connection | Hybrid plug |
With brake | No |
Degree of protection (IP) | 40 |
Operating voltage at DC | 680 V |
Ambient temperature | from -40 to 40 °C |
Standard | IEC 60034 |
Electrical connector system | M23x1 |
Max. Speed | 8950 rpm |
Motor constant | 0.74 |
Nominal current | 1.76 A |
Nominal power | 408 W |
Continuous rated speed | 3000 |
Nominal torque | 1.3 Nm |
Peak current | 5.4 A |
Peak torque | 2.8 Nm |
Weight | 2020 g |