FESTO

FESTO Servo motor without brake, EMMT-AS-80-M-LS-RMY, 690 W, 6150 RPM, IP40, Star inside winding

  • ERIKS:15090447
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€708.99/ pieceexcl. VAT

€857.88incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
EMMT-AS
Type
Servo motor without brake
Type
Servo motor without brake
Size
185.2 x 122 x 82 mm
Output shaft
Smooth shaft
Winding
Star inside
Electrical connection
Hybrid plug
With brake
No
Degree of protection (IP)
40
Operating voltage at DC
325 V
Ambient temperature
from -40 to 40 °C
Standard
IEC 60034
Electrical connector system
M23x1
Max. Speed
6150 rpm
Motor constant
0.54
Nominal current
4.1 A
Nominal power
690 W
Continuous rated speed
3000
Nominal torque
2.2 Nm
Peak current
17.1 A
Peak torque
6.4 Nm
Weight
2640 g