FESTO

FESTO Servo motor without brake, EMMT-AS-100-S-HS-RMY, 1450 W, 4770 RPM, IP40, Star inside winding

  • ERIKS:15090414
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€776.03/ pieceexcl. VAT

€939.00incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
EMMT-AS
Type
Servo motor without brake
Type
Servo motor without brake
Size
227.5 x 144 x 104 mm
Output shaft
Smooth shaft
Winding
Star inside
Electrical connection
Hybrid plug
With brake
No
Degree of protection (IP)
40
Operating voltage at DC
680 V
Ambient temperature
from -40 to 40 °C
Standard
IEC 60034
Electrical connector system
M23x1
Max. Speed
4770 rpm
Motor constant
1.45
Nominal current
3.5 A
Nominal power
1450 W
Continuous rated speed
2700
Nominal torque
5.1 Nm
Peak current
13.7 A
Peak torque
13.7 Nm
Weight
5500 g