






€954.80/ pieceexcl. VAT
€1,155.31incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | EMMT-AS |
Type | Servo motor without brake |
Type | Servo motor without brake |
Size | 287.5 x 144 x 104 mm |
Output shaft | Smooth shaft |
Winding | Star inside |
Electrical connection | Hybrid plug |
With brake | No |
Degree of protection (IP) | 40 |
Operating voltage at DC | 680 V |
Ambient temperature | from -40 to 40 °C |
Standard | IEC 60034 |
Electrical connector system | M23x1 |
Max. Speed | 4530 rpm |
Motor constant | 1.54 |
Nominal current | 4.7 A |
Nominal power | 2030 W |
Continuous rated speed | 2700 |
Nominal torque | 7.2 Nm |
Peak current | 28.6 A |
Peak torque | 30.5 Nm |
Weight | 8700 g |