






€990.56/ pieceexcl. VAT
€1,198.58incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | EMMT-AS |
Type | Servo motor with brake |
Type | Servo motor with brake |
Size | 269.4 x 122 x 82 mm |
Output shaft | Smooth shaft |
Winding | Star inside |
Electrical connection | Hybrid plug |
With brake | Yes |
Degree of protection (IP) | 40 |
Operating voltage at DC | 565 V |
Ambient temperature | from -40 to 40 °C |
Standard | IEC 60034 |
Electrical connector system | M23x1 |
Max. Speed | 6500 rpm |
Motor constant | 0.9 |
Nominal current | 3.8 A |
Nominal power | 1070 W |
Continuous rated speed | 3000 |
Nominal torque | 3.4 Nm |
Peak current | 21.7 A |
Peak torque | 13.5 Nm |
Weight | 4750 g |