FESTO

FESTO Servo motor with brake, EMMT-AS-60-S-HS-RMYB, 190 W, 15000 RPM, IP40, Star inside winding

  • ERIKS:15090425
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€733.11/ pieceexcl. VAT

€887.06incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
EMMT-AS
Type
Servo motor with brake
Type
Servo motor with brake
Size
177.3 x 102 x 62 mm
Output shaft
Smooth shaft
Winding
Star inside
Electrical connection
Hybrid plug
With brake
Yes
Degree of protection (IP)
40
Operating voltage at DC
680 V
Ambient temperature
from -40 to 40 °C
Standard
IEC 60034
Electrical connector system
M23x1
Max. Speed
15000 rpm
Motor constant
0.41
Nominal current
1.4 A
Nominal power
190 W
Continuous rated speed
3000
Nominal torque
0.6 Nm
Peak current
5.4 A
Peak torque
1.6 Nm
Weight
1500 g