






€802.83/ pieceexcl. VAT
€971.42incl. VAT
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | EMMT-AS |
Type | Servo motor with brake |
Type | Servo motor with brake |
Size | 217.3 x 102 x 62 mm |
Output shaft | Smooth shaft |
Winding | Star inside |
Electrical connection | Hybrid plug |
With brake | Yes |
Degree of protection (IP) | 40 |
Operating voltage at DC | 680 V |
Ambient temperature | from -40 to 40 °C |
Standard | IEC 60034 |
Electrical connector system | M23x1 |
Max. Speed | 14300 rpm |
Motor constant | 0.44 |
Nominal current | 3 A |
Nominal power | 410 W |
Continuous rated speed | 3000 |
Nominal torque | 1.3 Nm |
Peak current | 18.3 A |
Peak torque | 5.6 Nm |
Weight | 2230 g |