FESTO

FESTO Service unit LFR-3/4-D-DI-MAXI-KA-A 192461

  • ERIKS:11638067
  • Manufacturer:4052568151973
Image 1
Save to list

€687.18/ pieceexcl. VAT

€831.49incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LFR
Size
Maxi
Function
Filter-Regulator
Port thread type
BSPP (G)
Port Size
3/4 in
Filtration level
40 µm
With pressure gauge
Yes
Drain type
Automatic
Bowl Material
PC
Flow direction
left ? right
Lockable
Yes
Operating temperature
from -10 to 60 °C
Maximum operating pressure
12
Adjustment range
0.5 - 12 bar
Flow rate
5800 l/min
Weight
2600 g
Housing material
Zinc die-cast