FESTO

FESTO Service unit LFR-1/4-D-MIDI-KD 185747

  • ERIKS:11635287
  • Manufacturer:4052568145088
Image 1
Save to list

€715.80/ pieceexcl. VAT

€866.12incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LFR
Size
Midi
Function
Filter-Regulator
Port thread type
BSPP (G)
Port Size
1/4 in
Filtration level
40 µm
With pressure gauge
Yes
Drain type
Manual
Bowl Material
PC
Flow direction
left ? right
Lockable
Yes
Operating temperature
from -10 to 60 °C
Maximum operating pressure
16
Adjustment range
2.5 - 12 bar
Flow rate
1440 l/min
Weight
2100 g
Housing material
Zinc die-cast