FESTO

FESTO Service unit LFR-1/2-D-MIDI-KB-A 185728

  • ERIKS:11635270
  • Manufacturer:4052568144890
Image 1
Save to list

€626.87/ pieceexcl. VAT

€758.51incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
LFR
Size
Midi
Function
Filter-Regulator
Port thread type
BSPP (G)
Port Size
1/2 in
Filtration level
40 µm
With pressure gauge
Yes
Drain type
Automatic
Bowl Material
PC
Flow direction
left ? right
Lockable
Yes
Operating temperature
from -10 to 60 °C
Maximum operating pressure
12
Adjustment range
0.5 - 12 bar
Flow rate
2920 l/min
Weight
2200 g
Housing material
Zinc die-cast