FESTO

FESTO Service unit FRC-3/8-D-O-MIDI-A 162749

  • ERIKS:11632380
  • Manufacturer:4052568132613
Image 1
Save to list

€440.19/ pieceexcl. VAT

€532.63incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
FRC
Size
Midi
Function
Filter-Regulator-Lubricator
Port thread type
BSPP (G)
Port Size
3/8 in
Filtration level
40 µm
With pressure gauge
No
Drain type
Automatic
Bowl Material
PC
Flow direction
left ? right
Lockable
Yes
Operating temperature
from -10 to 60 °C
Maximum operating pressure
12
Adjustment range
0.5 - 12 bar
Flow rate
2600 l/min
Weight
1350 g
Housing material
Zinc die-cast