FESTO

FESTO Service unit FRC-3/8-D-MIDI-KE 185833

  • ERIKS:11635372
  • Manufacturer:4052568145910
Image 1
Save to list

€866.52/ pieceexcl. VAT

€1,048.49incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
FRC
Size
Midi
Function
Filter-Regulator-Lubricator
Port thread type
BSPP (G)
Port Size
3/8 in
Filtration level
40 µm
With pressure gauge
Yes
Drain type
Manual
Bowl Material
PC
Flow direction
left ? right
Lockable
Yes
Operating temperature
from -10 to 60 °C
Maximum operating pressure
16
Adjustment range
2.5 - 12 bar
Flow rate
1420 l/min
Weight
2800 g
Housing material
Zinc die-cast