FESTO

FESTO Service unit FRC-3/8-D-7-O-MINI 192632

  • ERIKS:11638161
  • Manufacturer:4052568152734
Image 1
Save to list

€248.73/ pieceexcl. VAT

€300.96incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
FRC
Size
Mini
Function
Filter-Regulator-Lubricator
Port thread type
BSPP (G)
Port Size
3/8 in
Filtration level
40 µm
With pressure gauge
No
Drain type
Manual
Bowl Material
PC
Flow direction
left ? right
Lockable
Yes
Operating temperature
from -10 to 60 °C
Maximum operating pressure
16
Adjustment range
0.5 - 7 bar
Flow rate
1500 l/min
Weight
660 g
Housing material
Zinc die-cast