FESTO

FESTO Service unit FRC-3/4-D-MAXI 159606

  • ERIKS:23212138
  • Manufacturer:4052568126681
Image 1
Save to list

€811.38/ pieceexcl. VAT

€981.77incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
FRC
Size
Maxi
Function
Filter-Regulator-Lubricator
Port thread type
BSPP (G)
Port Size
3/4 in
Filtration level
40 µm
With pressure gauge
Yes
Drain type
Manual
Bowl Material
PC
Flow direction
left ? right
Lockable
Yes
Operating temperature
from -10 to 60 °C
Maximum operating pressure
16
Adjustment range
0.5 - 12 bar
Flow rate
8300 l/min
Weight
2390 g
Housing material
Zinc die-cast