FESTO

FESTO Service unit FRC-1/8-D-O-MINI-A 162746

  • ERIKS:11632377
  • Manufacturer:4052568132583
Image 1
Save to list

€335.79/ pieceexcl. VAT

€406.31incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
FRC
Size
Mini
Function
Filter-Regulator-Lubricator
Port thread type
BSPP (G)
Port Size
1/8 in
Filtration level
40 µm
With pressure gauge
No
Drain type
Automatic
Bowl Material
PC
Flow direction
left ? right
Lockable
Yes
Operating temperature
from -10 to 60 °C
Maximum operating pressure
12
Adjustment range
0.5 - 12 bar
Flow rate
700 l/min
Weight
600 g
Housing material
Zinc die-cast