FESTO

FESTO Service unit FRC-1/8-D-5M-O-MINI 192650

  • ERIKS:11638179
  • Manufacturer:4052568152918
Image 1
Save to list

€253.26/ pieceexcl. VAT

€306.44incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
FRC
Size
Mini
Function
Filter-Regulator-Lubricator
Port thread type
BSPP (G)
Port Size
1/8 in
Filtration level
5 µm
With pressure gauge
No
Drain type
Manual
Bowl Material
PC
Flow direction
left ? right
Lockable
Yes
Operating temperature
from -10 to 60 °C
Maximum operating pressure
16
Adjustment range
0.5 - 12 bar
Flow rate
600 l/min
Weight
660 g
Housing material
Zinc die-cast