

€142.87/ pieceexcl. VAT
€172.87incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MSB6 |
Size | 6 |
Function | Filter-Regulator-Lubricator |
Port thread type | BSPP (G) |
Port Size | 3/8 in |
Filtration level | 40 µm |
With pressure gauge | Yes |
Drain type | Manual |
Flow direction | left ? right |
Lockable | Yes |
Flow rate | 3500 l/min |
Weight | 1495 g |
Suitable for foods | Yes |