FESTO

FESTO Service unit combination MSB6-1/2-FRC6:J2M1 530246

  • ERIKS:11646187
  • Manufacturer:4052568164836
Image 1
Save to list

€155.69/ pieceexcl. VAT

€188.38incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MSB6
Size
6
Function
Filter-Regulator-Lubricator
Port thread type
BSPP (G)
Port Size
1/2 in
Filtration level
40 µm
With pressure gauge
Yes
Drain type
Automatic
Flow direction
left ? right
Lockable
Yes
Flow rate
3700 l/min
Weight
1495 g