FESTO

FESTO Service unit combination MSB6-1/2:C3J2M1-WP 542278

  • ERIKS:11649594
  • Manufacturer:4052568180324
Image 1
Save to list

€246.68/ pieceexcl. VAT

€298.48incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MSB6
Size
6
Function
Filter-Regulator-Lubricator
Port thread type
BSPP (G)
Port Size
1/2 in
Filtration level
40 µm
With pressure gauge
Yes
Drain type
Automatic
Bowl Material
PC
Flow direction
left ? right
Lockable
Yes
Flow rate
3100 l/min
Weight
1750 g
Housing material
Aluminium die-cast