FESTO

FESTO Service unit combination MSB6-1/2:C3J2-WP 542274

  • ERIKS:11649590
  • Manufacturer:4052568180294
Image 1
Save to list

€172.13/ pieceexcl. VAT

€208.28incl. VAT

1 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MSB6
Size
6
Function
Filter-Regulator
Port thread type
BSPP (G)
Port Size
1/2 in
Filtration level
40 µm
With pressure gauge
Yes
Drain type
Automatic
Bowl Material
PE
Flow direction
left ? right
Lockable
Yes
Flow rate
5100 l/min
Weight
1100 g
Housing material
Aluminium die-cast