FESTO

FESTO Service unit combination MSB6-1/2:C3J1F3-WP 542270

  • ERIKS:11649586
  • Manufacturer:4052568180270
Image 1
Save to list

€295.64/ pieceexcl. VAT

€357.72incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MSB6
Size
6
Function
Filter-Regulator
Port thread type
BSPP (G)
Port Size
1/2 in
Filtration level
40 µm
With pressure gauge
Yes
Drain type
Manual
Bowl Material
PC
Flow direction
left ? right
Lockable
Yes
Flow rate
4500 l/min
Weight
2000 g
Housing material
Aluminium die-cast