FESTO

FESTO Service unit combination MSB6-1/2:C3:J120:F12-WP 8042671

  • ERIKS:14171032
  • Manufacturer:4052568287061
Image 1
Save to list

€310.57/ pieceexcl. VAT

€375.79incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MSB6
Size
6
Function
Filter-Regulator
Port thread type
BSPP (G)
Port Size
1/2 in
Filtration level
40 µm
With pressure gauge
Yes
Drain type
Manual
Bowl Material
PC
Flow direction
left ? right
Lockable
Yes
Maximum operating pressure
18
Adjustment range
0.5 - 7 bar
Flow rate
5300 l/min
Weight
2000 g
Housing material
Aluminium die-cast
Suitable for foods
Yes