FESTO

FESTO Service unit combination MSB4-1/4:J1D1A1-WP 531101

  • ERIKS:11646373
  • Manufacturer:4052568165048
Image 1
Save to list

€251.97/ pieceexcl. VAT

€304.88incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MSB4
Size
4
Function
Filter-Regulator
Port thread type
BSPP (G)
Port Size
1/4 in
Filtration level
40 µm
With pressure gauge
Yes
Drain type
Manual
Bowl Material
PC
Flow direction
left ? right
Lockable
Yes
Flow rate
750 l/min
Weight
1600 g
Housing material
Aluminium die-cast