

€235.88/ pieceexcl. VAT
€285.41incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MSB4 |
Size | 4 |
Function | Filter-Regulator |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Filtration level | 40 µm |
With pressure gauge | Yes |
Drain type | Manual |
Bowl Material | PC |
Flow direction | left ? right |
Lockable | Yes |
Maximum operating pressure | 14 |
Adjustment range | 0.5 - 10 bar |
Flow rate | 1600 l/min |
Weight | 1500 g |
Housing material | Aluminium die-cast |