

€94.34/ pieceexcl. VAT
€114.15incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | AW |
Version | Series sub-base |
Material | Cast aluminium |
Port thread type | BSPP (G) |
Port thread size | 1/8 in |
Supply thread type | Metric |
Supply thread size | M5 in |
Mounting | Connection plate |
Weight | 75 |