

€839.92/ pieceexcl. VAT
€1,016.30incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | DSRL |
Function | Double acting |
Cushioning | Mechanical |
Construction size | 40 |
Port Size | G1/4 in |
Seal material | NBR |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Operating temperature | from 0 to 60 °C |
Operating pressure | from 1.5 to 8 bar |
Weight | 2400 g |
€244.55/ pieceexcl. VAT
€295.91incl. VAT
Estimated delivery date - 13/11/2026