FESTO

FESTO Semi-rotary drive DSRL-32-180-P-FW 30657

  • ERIKS:23209756
  • Manufacturer:4052568003739
Image 1
Save to list

€652.88/ pieceexcl. VAT

€789.98incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DSRL
Function
Double acting
Cushioning
Mechanical
Construction size
32
Port Size
G1/8 in
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Operating temperature
from 0 to 60 °C
Operating pressure
from 1.5 to 8 bar
Weight
1300 g
Alternatives
Product Image

FESTO Semi-rotary drive DRVS-32-180-P 1845720

  • Eriks:14171295
  • Manufacturer:1845720

€188.85/ pieceexcl. VAT

€228.51incl. VAT

Estimated delivery date - 13/11/2026