

€411.71/ pieceexcl. VAT
€498.17incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | DSRL |
Function | Double acting |
Cushioning | Mechanical |
Construction size | 10 |
Port Size | M 3 mm |
Seal material | NBR |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Operating temperature | from 0 to 60 °C |
Operating pressure | from 2.5 to 8 bar |
Weight | 100 g |
€115.74/ pieceexcl. VAT
€140.05incl. VAT
Estimated delivery date - 13/11/2026