

€493.47/ pieceexcl. VAT
€597.10incl. VAT
4 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | DSR |
Function | Double acting |
Cushioning | Mechanical |
Construction size | 25 |
Port Size | M 5 mm |
Seal material | NBR |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Operating temperature | from 0 to 60 °C |
Operating pressure | from 1.5 to 8 bar |
Weight | 500 g |
€122.71/ pieceexcl. VAT
€148.48incl. VAT
Estimated delivery date - 30/10/2026