FESTO

FESTO Semi-rotary drive DSR-10-180-P 33297

  • ERIKS:11627978
  • Manufacturer:4052568115043
Image 1
Save to list

€395.57/ pieceexcl. VAT

€478.64incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DSR
Function
Double acting
Cushioning
Mechanical
Construction size
10
Port Size
M 3 mm
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Operating temperature
from 0 to 60 °C
Operating pressure
from 2.5 to 8 bar
Weight
100 g
Alternatives
Product Image

FESTO Semi-rotary drive DRVS-8-180-P 1845709

  • Eriks:14171255
  • Manufacturer:1845709

€115.74/ pieceexcl. VAT

€140.05incl. VAT

Estimated delivery date - 13/11/2026