

€1,343.76/ pieceexcl. VAT
€1,625.95incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | DSMI |
Function | Double acting |
Cushioning | Mechanical |
Construction size | 40 |
Port Size | G1/8 in |
Barrel material | Aluminium alloy |
Housing material | Wrought aluminium alloy, anodized |
Fluid | Compressed air in accordance with ISO8573-1:2010 [6:4:4] |
Operating temperature | from 0 to 60 °C |
Operating pressure | from 2 to 10 bar |
Weight | 3950 g |