FESTO

FESTO Semi-rotary drive DSM-T-63-270-P-FW-A-B 1145117

  • ERIKS:12266885
  • Manufacturer:4052568227616
Image 1
Save to list

€1,280.73/ pieceexcl. VAT

€1,549.68incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DSM-B
Function
Double acting
Cushioning
Mechanical
Construction size
63
Port Size
G1/4 in
Housing material
Aluminium alloy
Seal material
TPE-U(PU)
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Operating temperature
from -10 to 60 °C
Operating pressure
from 2 to 10 bar
Weight
6980 g